missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Quartz Cuvette with Stopper and Black Walls, 400 μL Working Volume

Catalog No. BC80200299
Change view
Click to view available options
Capacity (Metric):
400 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
BC80200299 400 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BC80200299 Supplier Biochrom Supplier No. 80200299

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Quartz micro cell with stopper (400 μL working volume). Quartz Cuvette with Stopper and Black Walls, 400 μL Working Volume for use with Ultrospec 7000/8000/9000, Ultrospec 2100 Pro, GeneQuant 1300/100.

  • Compatible with most spectrophotometers

Specifications

Type Cuvette
Description Quartz Cuvette with Stopper and Black Walls
Capacity (Metric) 400 μL
Material Quartz
Path Length 10 mm
Wavelength Range 190 to 1100 nm
Height (Metric) 48 mm
For Use With (Equipment) Spectrophotometer, Photometer
Width (Metric) 12.7 mm
For Use With (Application) Spectrophotometric Measurements
Shape Rectangle
Diameter (Metric) 12.7 mm
Show More Show Less

For research use only.