missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Microcentrifuge Tubes with Attached Caps
Fits most common microcentrifuge rotors for seamless integration into your lab workflow.
$119.22 - $355.31
Specifications
| Certifications/Compliance | DNA, RNase, Dnase, Pyrogen Free |
|---|---|
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Centrifugation or room temperature storage |
| Catalog Number | Mfr. No. | Color | Closure Type | Volume (Metric) | Sterility | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Closure Type | Volume (Metric) | Sterility | Price | Quantity & Availability | ||
|
01549740
|
BRANDTECH™ BRAND™
780420 |
Clear | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $126.25
|
|
||
|
01549741
|
BRANDTECH™ BRAND™
BRT780421 |
Yellow | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $119.22
|
|
||
|
01549742
|
BRANDTECH™ BRAND™
BRT780422 |
Blue | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $119.22
|
|
||
|
01549743
|
BRANDTECH™ BRAND™
780423 |
Green | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $119.22
|
|
||
|
01549744
|
BRANDTECH™ BRAND™
780424 |
Orange | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $119.22
|
|
||
|
01549745
|
BRANDTECH™ BRAND™
780425 |
Amber | Attached Snap Cap | 1.5 mL | Non-sterile |
Pack of 500 Each for $119.22
|
|
||
|
01549746
|
BRANDTECH™ BRAND™
MTS15 |
Clear | Flat Cap | 1.5 mL | Sterile |
Pack of 250 Each for $296.41
|
|
||
|
14380869
|
BRANDTECH™ BRAND™
780540 |
Clear | Not Included | 1.5 mL | Non-sterile |
Pack of 1000 Each for $355.31
|
|
||
|
14380870
|
BRANDTECH™ BRAND™
780536 |
Clear | Not Included | 0.5 mL | Non-sterile |
Pack of 500 Each for $293.69
|
|
||
|
1388299
|
BRANDTECH™ BRAND™
780507 |
Clear | Attached Snap Cap | 0.5 mL | Non-sterile |
Pack of 1000 Each for $314.00
|
|
||
|
14380871
|
BRANDTECH™ BRAND™
780546 |
Clear | Not Included | 2.0 mL | Non-sterile |
Pack of 500 Each for $293.69
|
|
||
Description
BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
- Lid Options:
- Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
- Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
- Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
- Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
- Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
- Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
- Color Options: Available in multiple colors for simplified sample identification.
- High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
- Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.
Specifications
| DNA, RNase, Dnase, Pyrogen Free | |
| Autoclavable | |
| Centrifugation or room temperature storage | |
| Conical |
| Polypropylene | |
| Polypropylene | |
| Microcentrifuge | |
| Microcentrifuge Tube |