missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Microcentrifuge Tubes with Attached Caps

Catalog No. 01549746
Change view
Click to view available options
Color:
Amber
Blue
Clear
Green
Orange
Yellow
Closure Type:
Attached Snap Cap
Flat Cap
Not Included
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
Sterility:
Non-sterile
Sterile
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Volume (Metric) Sterility
01549746 Clear Flat Cap 1.5 mL Sterile
01549740 Clear Attached Snap Cap 1.5 mL Non-sterile
01549741 Yellow Attached Snap Cap 1.5 mL Non-sterile
01549742 Blue Attached Snap Cap 1.5 mL Non-sterile
01549743 Green Attached Snap Cap 1.5 mL Non-sterile
01549744 Orange Attached Snap Cap 1.5 mL Non-sterile
01549745 Amber Attached Snap Cap 1.5 mL Non-sterile
14380869 Clear Not Included 1.5 mL Non-sterile
14380870 Clear Not Included 0.5 mL Non-sterile
1388299 Clear Attached Snap Cap 0.5 mL Non-sterile
14380871 Clear Not Included 2.0 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01549746 Supplier BRANDTECH™ BRAND™ Supplier No. MTS15

Fits most common microcentrifuge rotors for seamless integration into your lab workflow.

BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
  • Lid Options:
    • Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
    • Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
  • Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
  • Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
  • Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
  • Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
  • Color Options: Available in multiple colors for simplified sample identification.
  • High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
  • Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.

Specifications

Certifications/Compliance DNA, RNase, Dnase, Pyrogen Free
Closure Color Clear
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Polypropylene
For Use With (Application) Centrifugation or room temperature storage
For Use With (Equipment) Microcentrifuge
Height (Metric) 41 mm
No. per Pack 250/Cs
Packaging Bag
Volume (Metric) 1.5 mL
Sterility Sterile
Graduated Yes
Capacity (English) 0.05 oz.
Closure Type Flat Cap
Height (English) 1.6 in.
Bottom Shape Conical
Max. RCF 20,000 x g
Graduations 0.1 mL
Diameter (Metric) 11 mm
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less