missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Microcentrifuge Tubes with Attached Caps
Fits most common microcentrifuge rotors for seamless integration into your lab workflow.
Supplier: BRANDTECH™ BRAND™ 780540
Description
BRAND™ disposable microtubes are designed to meet the stringent requirements of PCR setups, sample storage, and other applications demanding high cleanliness. Made from high-quality virgin polypropylene, these microtubes deliver exceptional performance with features that enhance usability, reliability, and sample integrity. Key Features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive applications.
- Lid Options:
- Snap-On Lids: Easy-to-open, tight-sealing lids that can be operated with one hand.
- Lid Closures: Enhanced protection against accidental opening, ideal for heating samples.
- Available Sizes: Offered in 0.5 mL, 1.5 mL, and 2.0 mL capacities.
- Sterile and Non-Sterile Options: Choose between sterile or non-sterile versions based on your workflow requirements.
- Autoclavable: Can be autoclaved at 121°C (2 bar) in compliance with DIN EN 285.
- Graduated Design: Easy-to-read graduation marks for accurate volume estimation.
- Color Options: Available in multiple colors for simplified sample identification.
- High Performance: Uniform wall thickness and highly translucent material ensure consistent, repeatable results.
- Convenient Design: Tapered base for optimal mixing and sample recovery. Tight, leak-free seal opens easily, even with gloves.
Chemical Identifiers
| DNA, RNase, Dnase, Pyrogen Free | |
| Autoclavable | |
| Centrifugation or room temperature storage | |
| Conical |
| Polypropylene | |
| Polypropylene | |
| Microcentrifuge | |
| Microcentrifuge Tube |
Specifications
| DNA, RNase, Dnase, Pyrogen Free | |
| Polypropylene | |
| Clear | |
| Tube | |
| Microcentrifuge | |
| Non-sterile | |
| Conical | |
| 12.8 mm | |
| Microcentrifuge Tube |
| Clear | |
| Autoclavable | |
| Polypropylene | |
| Centrifugation or room temperature storage | |
| 1.5 mL | |
| Not Included | |
| 30,000 RCF | |
| 1000/Pk. |