missing translation for 'onlineSavingsMsg'
Learn More

1,3,6,8-Tetrabromopyrene, 98%

Catalog No. AAH3605314
Change view
Click to view available options
Quantity:
1 g
5 g
25 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AAH3605314 25 g
AAH3605303 1 g
AAH3605306 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AAH3605314 Supplier Thermo Scientific Chemicals Supplier No. H3605314
Get Up to $1,800 in Chemicals with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Melting Point 410°C to 413°C
Quantity 25 g
Percent Purity 98%
Physical Form Solid