missing translation for 'onlineSavingsMsg'
Learn More

LaMotte™ Test Tube, Turbidity, 6/set

Catalog No. S72729
Change view
Click to view available options
Quantity:
6/Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S72729 6/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72729 Supplier LaMotte™ Supplier No. 02606

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement test tubes for use in LaMotte Turbidity Meters

Sample vial for turbidity measurements, 10 mL line.

Specifications

Type Sample Vial
For Use With (Equipment) LaMotte 2020t and 2020i Turbidity Meters
Includes 6 vials/pk
Material Glass
Sample Size 10 mL
For Use With (Application) Turbidity measurements
Dimensions (L x W x H) 25 x 51 mm
Length (English) 1 in.
Length (Metric) 25 mm
Width (English) 2 in.
Width (Metric) 25 mm
Height (English) 2 1/16 in.
Height (Metric) 51 mm
Quantity 6/Set
Show More Show Less