missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Zymolyase™
Description
- Highly purified preparation from Arthrobacter luteus
- Efficiently hydrolyzes poly (β-1,3 glucose)-like yeast cell-wall glucan
- One unit is defined as the amount of activity causing a decrease in A800 of 30%
- Available with lytic activity of 20,000U/g (Zymolyase 20T) or 100,000U/g (Zymolyase 100T)
Specifications
Specifications
| Concentration | 100,000 U/mg |
| pH | 5 to 10 |
| For Use With (Application) | Used to lyse living yeast cell walls to produce protoplast or spheroplast of various strains of Yeast cells |
| Content And Storage | 2°C to 8°C |
| Source | Arthrobacter luteus |
| Quantity | 500 mg |
| Product Type | Zymolyase 100T |
| Form | Lyophilized Powder |