missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Zymolyase™

Catalog No. ICN320921
Change view
Click to view available options
Quantity:
500 mg
1 g
Concentration:
100,000 U/mg
20,000 U/mg
Product Type:
Zymolyase 100T
Zymolyase 20T
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration Product Type
ICN320921 1 g 20,000 U/mg Zymolyase 20T
MP08320931 500 mg 100,000 U/mg Zymolyase 100T
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN320921 Supplier MP Biomedicals™ Supplier No. 08320921

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For lysing the cell walls of viable yeast cells and preparing yeast spheroblasts

  • Highly purified preparation from Arthrobacter luteus
  • Efficiently hydrolyzes poly (β-1,3 glucose)-like yeast cell-wall glucan
  • One unit is defined as the amount of activity causing a decrease in A800 of 30%

  • Available with lytic activity of 20,000U/g (Zymolyase 20T) or 100,000U/g (Zymolyase 100T)

Specifications

Concentration 20,000 U/mg
pH 5 to 10
For Use With (Application) Used to lyse living yeast cell walls to produce protoplast or spheroplast of various strains of Yeast cells
Content And Storage 2°C to 8°C
Source Arthrobacter luteus
Quantity 1 g
Product Type Zymolyase 20T
Form Lyophilized Powder