missing translation for 'onlineSavingsMsg'
Learn More

Motic Swift Line Zoom Stereo Microscope DFS Item

The M30TZ is ideal for laboratory, industrial and educational use. This stereo microscope features zoom objectives with a continuous magnification range of 7.5X to 40X, offering added versatility that is not an option with fixed power stereo microscopes.

Supplier:  Motic Swift Line M30TZSM99CLBTI1

 View more versions of this product

Catalog No. S01438


Only null left
Explore available promotions

Description

Description

  • Paired widefield eyepieces are 45° inclined, with diopter adjustment. Interpupillary adjustment from 55 to 75 mm.
  • Trinocular Port accepts video adapter.
  • Interlocked eyepiece tubes with diopter for increased focus acuity.
  • Viewing head rotates 360°. Locks in place by tightening thumb screw.
  • Paired objectives are parfocalled, parcentered, and achromatic.
  • Magnification changes by rotating magnification dial.
  • 3W LED illumination provides bright, white light with virtually no heat.
  • Top light adjusts for optimal lighting angles.
  • Variable transbase illumination allows user to control brightness.
  • Easy-to-replace LED illumination is energy-efficient and rarely requires bulb replacement.
  • Dual illumination switches allow for 3 light settings.
  • Rack and pinion focusing with slip clutch and tension adjustment.
  • Slip-clutch system prevents users from damaging the focusing mechanism.
  • 100 mm reversible black/white plastic contrast plate and 100 mm frosted glass stage plate.
  • Locked-on stage clips.
  • Rugged, cast metal frame.
  • Heavy-duty post mount with locking support collar, permits up or down adjustment of viewing head to accommodate different sized objects on stage.
  • Microscopes with 8 in. tablet or HD Camera available.
Specifications

Specifications

Zoom Stereo Microscope w/ 8 in. Tablet
Achromatic
LED
7.5X to 40X
Trinocular
WF 10X
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions