missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Zenix™-C SEC-300 Gel Filtration Column, 3 μm Particle Size, Stainless Steel
Description
Both Zenix™-C and Zenix™ columns are based on the same high efficiency 3 micron particles and each product line is available in the same wide range of pore sizes to tailor the optimal pore size to the hydrodynamic radius of the biopolymer of interest.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 3 μm |
| pH | 2.0 to 8.5 |
| Pore Size | 300 Å |
| Stationary Phase | Hydrophilic Polymer |
| Product Line | Zenix |
| Matrix | Hydrophilic Polymer Phase/Spherical Silica |
| Phase | Size Exclusion |
| Material | Stainless Steel |
| Show More |
Zenix is a registered trademark of Sepax Technologies