missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Zenix™-C SEC-100 Gel Filtration Guard Column, 3 μm Particle Size, PEEK
Description
Both Zenix™-C and Zenix™ columns are based on the same high efficiency 3 micron particles and each product line is available in the same wide range of pore sizes to tailor the optimal pore size to the hydrodynamic radius of the biopolymer of interest.
Specifications
Specifications
| pH | 2.0 to 8.5 |
| Particle Size | 3 μm |
| Length (Metric) | 5 cm |
| Pore Size | 100 Å |
| Type | SEC HPLC Guard Column |
| Diameter (Metric) Inner | 4.6 mm |
| Material | PEEK |
| Phase | Size Exclusion |
| For Use With (Application) | HPLC |
| Product Line | Zenix |
Zenix is a registered trademark of Sepax Technologies