missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ xPIPETTE Ergonomic 12-Channel Pipettes
Biotix™ xPIPETTE Ergonomic 12-Channel Pipettes utilize patented ejection technology to reduce fatigue, making it the top choice for improving laboratory ergonomics. Designed with durable and lightweight components, xPIPETTE produces precise and accurate liquid transfer while maintaining hand comfort.
Supplier: BIOTIX™ 30537454
Description
- The xPIPETTE Multi-channel is part of the Biotix Ergonomix pipetting system
- Features positive stop technology to reduce fatigue by drastically lowering ejection forces when compared to universal models
- That means less hand and wrist force is required from every tip, leading to more accurate and precise measurements even after a long day of pipetting
- Calibrated to ISO 8655 standards with the Biotix xTIP4
- Fully compatible with Rainin LTS tips
- Accurate and precise with low channel to channel variability for reproducible results
- Lightweight components and spring forces produce a smooth, controlled aspiration with perfect balance
- The padded ejector button (symmetrically designed for left or right hand users) reduces the dynamic forces and vibrations during ejection
Chemical Identifiers
| ISO 8655 | |
| No | |
| Single-use | |
| Ergonomic | |
| Biotix xPIPETTE | |
| xPIPETTE | |
| Non-sterile | |
| Ergonomic |
| Biotix xTIP4, Rainin LTS | |
| Autoclavable | |
| Pipette Tips | |
| PVDF | |
| 12 | |
| No | |
| Pipette |
Specifications
| ISO 8655 | |
| No | |
| Green | |
| Pipette Tips | |
| PVDF | |
| 12 | |
| No | |
| Pipette | |
| Ergonomic |
| Biotix xTIP4, Rainin LTS | |
| Autoclavable | |
| Single-use | |
| Ergonomic | |
| Biotix xPIPETTE | |
| xPIPETTE | |
| Non-sterile | |
| 20 to 200 μL |