missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wraptor™ Wire and Cable Labels
Designed for use with WRAPTOR wire marking system. Brady™ WRAPTOR wire and cable labels are made from B-427 nylon cloth and are resistant to water, oil and solvents.
$388.17 - $1,152.42
Specifications
| Certifications/Compliance | UL Recognized |
|---|---|
| Description | Compatible surface: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Format | Roll |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|
19109458
|
Brady™
WRAP10427 |
1 x 2.25 in. (W x H) |
Each for $525.69
|
|
|||||
|
19109459
|
Brady™
WRAP11427 |
0.5 x 1.5 in. (W x H) |
Each for $388.17
|
|
|||||
|
19109460
|
Brady™
WRAP12427 |
2 x 1.5 in. (W x H) |
Each for $895.63
|
|
|||||
|
19109462
|
Brady™
WRAP1427 |
0.5 x 0.75 in. (W x H) |
Each for $391.84
|
|
|||||
|
19109463
|
Brady™
WRAP2427 |
1 x 1 in. |
Each for $546.37
|
|
|||||
|
19109464
|
Brady™
WRAP3427 |
1 x 1.25 in. (W x H) |
Each for $495.27
|
|
|||||
|
19109465
|
Brady™
WRAP4427 |
1 x 1.5 in. (W x H) |
Each for $489.19
|
|
|||||
|
19109467
|
Brady™
WRAP6427 |
2 x 3 in. (W x H) |
Each for $1,152.42
|
|
|||||
|
19109466
|
Brady™
WRAP5427 |
1.5 x 2.5 in. (W x H) |
Each for $688.76
|
|
|||||
Description
- Self-laminating vinyl
- Available in a variety of sizes
- Excellent resistance to water, oil, and solvents
Specifications
| UL Recognized | |
| Acrylic, Permanent | |
| Roll | |
| Wire and cable marking, panel identification | |
| 0.004 in. |
| Compatible surface: Smooth | |
| White | |
| Self-laminating Vinyl (B-427) | |
| WRAPTOR Wire Marking System |