missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wraptor™ Wire and Cable Labels
Designed for use with WRAPTOR wire marking system. Brady™ WRAPTOR wire and cable labels are made from B-427 nylon cloth and are resistant to water, oil and solvents.
Supplier: Brady™ WRAP4427
Description
- Self-laminating vinyl
- Available in a variety of sizes
- Excellent resistance to water, oil, and solvents
Chemical Identifiers
| UL Recognized | |
| Acrylic, Permanent | |
| Roll | |
| Wire and cable marking, panel identification | |
| 0.004 in. |
| Compatible surface: Smooth | |
| White | |
| Self-laminating Vinyl (B-427) | |
| WRAPTOR Wire Marking System |
Specifications
| UL Recognized | |
| Acrylic, Permanent | |
| Roll | |
| Wraptor wire and cable labels | |
| WRAPTOR Wire Marking System | |
| 0.004 in. |
| Compatible surface: Smooth | |
| White | |
| Self-laminating Vinyl (B-427) | |
| Wire and cable marking, panel identification | |
| 1 x 1.5 in. (W x H) | |
| 6 to 14 AWG |