missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: One per Row
Wire and Cable Identification BBP33 Labels: One per Row are made of self-laminating vinyl or nylon cloth, which are excellent materials for wire and cable identification.
$276.52 - $305.42
Specifications
| Display | Consignment |
|---|---|
| Format | Die-cut |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Identification Label |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Adhesive Type | Material | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Adhesive Type | Material | Price | Quantity & Availability | ||
|
19140552
|
Brady™
B33137499 |
2 in. | 1 in. | Acrylic, Permanent | Nylon Cloth |
Each for $276.52
|
|
||
|
19140837
|
Brady™
B33131427 |
1 in. | 2.62 in. | Acrylic, Permanent | Vinyl |
Each for $305.42
|
|
||
Description
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
| Consignment | |
| Single-side Printable | |
| Identification Label | |
| BBP™ 33 Printer | |
| Rectangle |
| Die-cut | |
| Thermal Transfer | |
| Non-sterile | |
| 1 |