missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: One per Row
Wire and Cable Identification BBP33 Labels: One per Row are made of self-laminating vinyl or nylon cloth, which are excellent materials for wire and cable identification.
Supplier: Brady™ B33137499
Description
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Chemical Identifiers
| Consignment | |
| Single-side Printable | |
| Identification Label | |
| BBP™ 33 Printer | |
| Rectangle |
| Die-cut | |
| Thermal Transfer | |
| Non-sterile | |
| 1 |
Specifications
| Autoclavable | |
| Nylon Cloth Labels for the BBP33 Printer | |
| White | |
| Matte | |
| Nylon Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Printer | |
| -40°C | |
| 1300/Pk. | |
| LabelMark, MarkWare | |
| -40°C to +89.4°C | |
| 0.0065 in. | |
| 28.60 mm | |
| 1 in. | |
| 50.8 mm | |
| 1 in. | |
| B33-137-499 |
| CSA, RoHS, UL | |
| Acrylic, Permanent | |
| Consignment | |
| Die-cut | |
| Single-side Printable | |
| Identification Label | |
| Inside-panel component label | |
| 1 | |
| 1100 Labels/Box | |
| Rectangle | |
| -40°F to 193°F | |
| 80 lb./in. | |
| 0.165 mm | |
| 1 x 2 in. | |
| 2 in. | |
| 55.88 mm | |
| 2.5 cm |