missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.

Different colors help track samples based on various reference solvents.

$160.44 - $185.53

Specifications

Closure Size 5 mm
Product Type NMR Tube Cap
Diameter (Metric) Outer 5.0 mm
Material EVA
For Use With (Application) NMR Spectroscopy
View More Specs

Products 3
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
16-800-233
View Documents
Bel-Art™
660051008
Aqua 1000/Pk.
Pack of 1000 Each for $185.53
Only null left
 
16-800-234
View Documents
Bel-Art™
660051009
Assorted 1000/Pk.
Pack of 1000 Each for $160.44
Only null left
 
16-800-236
View Documents
Bel-Art™
660051011
White 1000/Pk.
Pack of 1000 Each for $160.44
Only null left
 
Description

Description

Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.
Specifications

Specifications

5 mm
5.0 mm
NMR Spectroscopy
Single-use
NMR Tube Cap
EVA
Non-sterile
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'