missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.
Different colors help track samples based on various reference solvents.
Supplier: Bel-Art™ 660051008
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
| NMR Tube Cap | |
| 5.0 mm | |
| EVA | |
| NMR Spectroscopy | |
| Wilmad™ 521-AQA-1000 | |
| Single-use |
| 5 mm | |
| Autoclavable | |
| Aqua | |
| 1000/Pk. | |
| Non-sterile |