missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Wide-Neck Bottle
Description
- Polypropylene
- 500 mL capacity
- For Rotors A-4-81
- Resistance to centrifugation up to 3,250 x g
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Closure Color | Blue |
| Max. Force | 3250 x g |
| Mouth | Wide |
| Product Type | Centrifuge Bottle |
| For Use With (Equipment) | Rotors A-4-81 |
| Autoclavable | Autoclavable |