missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Wide-Mouth Wash Bottles
Wide mouths for easy filling.
$102.53 - $107.67
Specifications
| Capacity | 16 oz., 500 mL |
|---|---|
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Description | Wide mouth wash bottle |
| Material | LDPE |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
03411751
|
Bel-Art™
F116200500 |
Natural |
Pack of 6 Each for $102.53
Case of 4 Pack for $410.12
|
|
|||||
|
03411752
|
Bel-Art™
F116250500 |
Red |
Pack of 6 Each for $107.67
Case of 4 Pack for $430.68
|
|
|||||
Description
- Low-density polyethylene
- With color-coded polypropylene closures for easy identification
- Available in Natural or Red
Specifications
| 16 oz., 500 mL | |
| 16 oz. | |
| LDPE | |
| Non-sterile | |
| Reusable | |
| Wide, Threaded | |
| Wide Mouth Wash Bottle | |
| 53 mm | |
| Not Autoclavable |
| 500 mL | |
| Wide mouth wash bottle | |
| 4 bags/Case; 6 bags/Pack | |
| Yes | |
| No | |
| Cylindrical | |
| Blank | |
| Color-coded Polypropylene Closure |