missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Wide-Mouth Wash Bottles
Wide mouths for easy filling.
Supplier: Bel-Art™ F116250500
Description
- Low-density polyethylene
- With color-coded polypropylene closures for easy identification
- Available in Natural or Red
Chemical Identifiers
| 16 oz., 500 mL | |
| 16 oz. | |
| LDPE | |
| Non-sterile | |
| Reusable | |
| Wide, Threaded | |
| Wide Mouth Wash Bottle | |
| 53 mm | |
| Not Autoclavable |
| 500 mL | |
| Wide mouth wash bottle | |
| 4 bags/Case; 6 bags/Pack | |
| Yes | |
| No | |
| Cylindrical | |
| Blank | |
| Color-coded Polypropylene Closure |
Specifications
| 16 oz., 500 mL | |
| 16 oz. | |
| Wide mouth wash bottle | |
| 4 bags/Case; 6 bags/Pack | |
| Red | |
| Reusable | |
| Wide, Threaded | |
| Wide Mouth Wash Bottle | |
| 53 mm | |
| Not Autoclavable |
| 500 mL | |
| Red | |
| LDPE | |
| Non-sterile | |
| Yes | |
| No | |
| Cylindrical | |
| Blank | |
| Color-coded Polypropylene Closure |