missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination

Cold storage technology includes both a refrigerator and freezer unit in stacked configuration saves space in laboratories or pharmacies.
$7,169.30 - $10,848.54
Specifications
| Type | Microprocessor Temperature Controller |
|---|---|
| Temperature Range (Freezer) | -15°C to -25°C |
| Compressor | 2 |
| Refrigerant | R600a |
| Cabinet Material | Aluminum |
| Catalog Number | Mfr. No. | Capacity (English) Refrigerator | Door Style | Shelves | Defrost | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) Refrigerator | Door Style | Shelves | Defrost | Price | Quantity & Availability | ||
22651309
![]() |
Corepoint Scientific™
PRF092SSS/0 |
4.5 cu. ft. | Stainless Steel Solid (2), Right-hinged | 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
Each for $9,370.46
|
|
||
22651310
![]() |
Corepoint Scientific™
PRF092SSSLH/0 |
4.5 cu. ft. | Stainless Steel Solid (2), Left-hinged | 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
Each for $9,459.76
|
|
||
22651311
![]() |
Corepoint Scientific™
PRF092WWG/0 |
4.6 cu. ft. | Glass (Refrigerator), Solid (Freezer) | 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
Each for $7,671.15
|
|
||
22651313
![]() |
Corepoint Scientific™
PRF092WWW/0 |
4.6 cu. ft. | Swing Solid (2), Right-hinged | 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
Each for $7,169.30
|
|
||
22651315
![]() |
Corepoint Scientific™
PRF122WWG/0 |
10.5 cu. ft. | Glass (Refrigerator), Solid (Freezer) | 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651317
![]() |
Corepoint Scientific™
PRF122WWW/0 |
10.5 cu. ft. | Swing Solid (2), Right-hinged | 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) | Cycle (Refrigerator), Manual (Freezer) |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651318
![]() |
Corepoint Scientific™
PRF122WWW/0A |
10.5 cu. ft. | Swing Solid (2), Right-hinged | 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) | Cycle (Refrigerator), Automatic (Freezer) |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
- Microprocessor temperature controller, refrigerator and freezer
- Digital temperature display with sample simulated probe, refrigerator and freezer
- Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
- Audible and visual high and low temperature alarms, refrigerator and freezer
- Remote alarm contacts, refrigerator and freezer
- Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
- Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
- Bottom footed shelf to allow air circulation, Refrigerator and Freezer
- Keyed door locks
- Magnetic door gasket for positive seal
- Leveling legs
- Stacking kit
- LED interior lights
- Two probe access ports (3/8 in.); one, refrigerator/one, freezer
- HFC-free refrigerant (R600a), foam insulation and packaging
- UL/C-UL Listed
Specifications
| Microprocessor Temperature Controller | |
| 2 | |
| Aluminum | |
| HFC-Free Foam Insulation | |
| UL/C-UL listed | |
| Forced-draft air circulation | |
| Lab Samples | |
| 4 in. | |
| Two probe access ports (3/8 in.) | |
| NEMA 5-15 P | |
| 115V, 60 Hz | |
| 230 w |
| -15°C to -25°C | |
| R600a | |
| White Powder-coated | |
| Aluminum | |
| Digital Temperature Display | |
| Laboratory and Research | |
| Stacking kit | |
| White Diamond Series Refrigerator/Freezer Combination | |
| 5.5 kWh/day | |
| 115 V | |
| 1 |