missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination

Description
- Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
- Microprocessor temperature controller, refrigerator and freezer
- Digital temperature display with sample simulated probe, refrigerator and freezer
- Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
- Audible and visual high and low temperature alarms, refrigerator and freezer
- Remote alarm contacts, refrigerator and freezer
- Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
- Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
- Bottom footed shelf to allow air circulation, Refrigerator and Freezer
- Keyed door locks
- Magnetic door gasket for positive seal
- Leveling legs
- Stacking kit
- LED interior lights
- Two probe access ports (3/8 in.); one, refrigerator/one, freezer
- HFC-free refrigerant (R600a), foam insulation and packaging
- UL/C-UL Listed
Specifications
Specifications
| Type | Microprocessor Temperature Controller |
| Capacity (Metric) Freezer | 48 L |
| Capacity (Metric) Refrigerator | 300 L |
| Temperature Range (Freezer) | -15°C to -25°C |
| Temperature Range (Refrigerator) | 1°C to 10°C |
| Hinge Side | Right |
| Shelves | 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) |
| Defrost | Cycle (Refrigerator), Manual (Freezer) |
| Refrigerant | R600a |
| Exterior Finish | White Powder-coated |
| Show More |