missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination

Cold storage technology includes both a refrigerator and freezer unit in stacked configuration saves space in laboratories or pharmacies.
Supplier: Corepoint Scientific™ PRF092WWG/0
Description
- Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
- Microprocessor temperature controller, refrigerator and freezer
- Digital temperature display with sample simulated probe, refrigerator and freezer
- Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
- Audible and visual high and low temperature alarms, refrigerator and freezer
- Remote alarm contacts, refrigerator and freezer
- Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
- Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
- Bottom footed shelf to allow air circulation, Refrigerator and Freezer
- Keyed door locks
- Magnetic door gasket for positive seal
- Leveling legs
- Stacking kit
- LED interior lights
- Two probe access ports (3/8 in.); one, refrigerator/one, freezer
- HFC-free refrigerant (R600a), foam insulation and packaging
- UL/C-UL Listed
Chemical Identifiers
| Microprocessor Temperature Controller | |
| 2 | |
| Aluminum | |
| HFC-Free Foam Insulation | |
| UL/C-UL listed | |
| Forced-draft air circulation | |
| Lab Samples | |
| 4 in. | |
| Two probe access ports (3/8 in.) | |
| NEMA 5-15 P | |
| 115V, 60 Hz | |
| 230 w |
| -15°C to -25°C | |
| R600a | |
| White Powder-coated | |
| Aluminum | |
| Digital Temperature Display | |
| Laboratory and Research | |
| Stacking kit | |
| White Diamond Series Refrigerator/Freezer Combination | |
| 5.5 kWh/day | |
| 115 V | |
| 1 |
Specifications
| Microprocessor Temperature Controller | |
| 4.6 cu. ft. | |
| 130 L | |
| 1°C to 10°C | |
| 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) | |
| Cycle (Refrigerator), Manual (Freezer) | |
| Aluminum | |
| HFC-Free Foam Insulation | |
| UL/C-UL listed | |
| None | |
| Forced-draft air circulation | |
| Lab Samples | |
| 4 in. | |
| Two probe access ports (3/8 in.) | |
| 25.5 x 23.75 × 66.75 in. | |
| 1.74 A (Refrigerator), 1.5 A (Freezer) | |
| 115 V | |
| 1 |
| 4.2 cu. ft. | |
| 120 L | |
| -15°C to -25°C | |
| Glass (Refrigerator), Solid (Freezer) | |
| 2 | |
| R600a | |
| White Powder-coated | |
| Aluminum | |
| Digital Temperature Display | |
| White | |
| Laboratory and Research | |
| Stacking kit | |
| White Diamond Series Refrigerator/Freezer Combination | |
| Three year parts and labor warranty, plus an additional two year compressor parts warranty | |
| 5.5 kWh/day | |
| NEMA 5-15 P | |
| 115V, 60 Hz | |
| 230 w |