missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Standard Roller Apparatus Top-Drive 11-Deck
Advanced Production Scale Roller Apparatus
$21,486.95 - $32,433.00
Specifications
| Voltage | 120 V |
|---|---|
| Holds | Bottles |
| Controller Type | Standard |
| Packaging Quantity | 11/Pk. |
| Spacing | 6 in. |
Includes: Part Number: WSTPF5111-A, WSTPF8111-A comes with belt break alarm and battery backup
| Catalog Number | Mfr. No. | No. of Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
02924900
|
DWK Life Sciences
WSTPF5110A |
52 | Roller culture system |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924903
|
DWK Life Sciences
WSTPF8111A |
85 | Roller culture system w/ options |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924901
|
DWK Life Sciences
WSTPF5111A |
52 | Roller culture system w/ options |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924902
|
DWK Life Sciences
WSTPF8110A |
85 | Roller culture system |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Digital display
- Top mounted control system helps in rigorous cleaning and ceiling mounted connections
- 6 in. (15.2cm) spacing between decks to allow for more bottles per area
- Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
- Available in either 5 or 8 positions per deck
- Plug style- North America - 120V
- Lower power consumption
Specifications
| 120 V | |
| Standard | |
| 6 in. |
| Bottles | |
| 11/Pk. |