missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Standard Roller Apparatus Top-Drive 11-Deck
Description
Includes
Part Number: WSTPF5111-A, WSTPF8111-A comes with belt break alarm and battery backup
- Digital display
- Top mounted control system helps in rigorous cleaning and ceiling mounted connections
- 6 in. (15.2cm) spacing between decks to allow for more bottles per area
- Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
- Available in either 5 or 8 positions per deck
- Plug style- North America - 120V
- Lower power consumption
Specifications
Specifications
| Voltage | 120 V |
| Holds | Bottles |
| Controller Type | Standard |
| For Use With (Equipment) | Roller culture system |
| No. of Positions | 85 |
| Packaging Quantity | 11/Pk. |
| Spacing | 6 in. |