missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top

One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation

$321.55 - $445.92

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 0.3 mL
Volume (English) 0.1 dr.
Height (Metric) 32 mm
View More Specs

Products 4
Catalog Number Mfr. No. Closure Type Color Price Quantity  
Catalog Number Mfr. No. Closure Type Color Price Quantity  
06-446-2
View Documents
DWK Life Sciences
225328
Screw Cap Amber
Case of 100 Each for $421.28
Only null left
 
06-446-1
View Documents
DWK Life Sciences
225326
Screw Cap Clear
Case of 100 Each for $381.64
Only null left
 
03-337-47
View Documents
DWK Life Sciences
22522101
Crimp Cap Amber
Case of 100 Each for $445.92
Only null left
 
03-344-130
View Documents
DWK Life Sciences
22522001
Crimp Cap Clear
Case of 100 Each for $321.55
Only null left
 
Description

Description

A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.

  • Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
  • Compatible with autosamplers using 12 O.D. × 32mmH vials
  • Slight flare at top of insert provides a larger needle target area
  • Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
  • Amber vials are made from ASTM Type I Class B borosilicate glass
  • With white ceramic marking spot for easier sample identification

Specifications

Specifications

12 mm
0.3 mL
32 mm
LVI Vial
Borosilicate Glass
0.1 dr.
ASTM Type I, Class A
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'