missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top

Catalog No. 064462
Change view
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
Color:
Amber
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Color
064462 Screw Cap Amber
064461 Screw Cap Clear
0333747 Crimp Cap Amber
03344130 Crimp Cap Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 064462 Supplier DWK Life Sciences Supplier No. 225328

One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation

A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.

  • Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
  • Compatible with autosamplers using 12 O.D. × 32mmH vials
  • Slight flare at top of insert provides a larger needle target area
  • Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
  • Amber vials are made from ASTM Type I Class B borosilicate glass
  • With white ceramic marking spot for easier sample identification

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 0.3 mL
Volume (English) 0.1 dr.
Closure Type Screw Cap
Certifications/Compliance ASTM Type I, Class A
Height (Metric) 32 mm
Product Type LVI Vial