missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant HDPE Bottles with Caps

With double-seal closure with cap attached
$197.26 - $421.24
Specifications
| Color | Natural |
|---|---|
| Material | HDPE |
| Certifications/Compliance | ISO 9001 |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | ||||
030838
![]() |
DWK Life Sciences
209041 |
4 mL | 13-425 |
Case of 72 Each for $203.76
|
|
||||
030839
![]() |
DWK Life Sciences
209043 |
8 mL | 20-410 |
Case of 72 Each for $200.91
|
|
||||
0308310
![]() |
DWK Life Sciences
209044 |
15 mL | 20-410 |
Case of 72 Each for $197.26
|
|
||||
|
0308311
|
DWK Life Sciences
209045 |
30 mL | 20-410 |
Case of 72 Each for $221.38
|
|
||||
|
0308312
|
DWK Life Sciences
209046 |
60 mL | 20-410 |
Case of 72 Each for $251.79
|
|
||||
|
0308313
|
DWK Life Sciences
209047 |
125 mL | 24-410 |
Case of 72 Each for $343.91
|
|
||||
|
0308314
|
DWK Life Sciences
209048 |
250 mL | 24-410 |
Case of 72 Each for $421.24
|
|
||||
|
0308315
|
DWK Life Sciences
209049 |
500 mL | 28-410 |
Case of 48 Each for $416.97
|
|
||||
|
0308316
|
DWK Life Sciences
209050 |
1000 mL | 38-430 |
Case of 24 Each for $411.35
|
|
||||
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging
.
- Narrow mouth
- No drip pour lip for clean pouring
- Attached closures remain tight over an extended time
- Convenience packed
Specifications
| Natural | |
| ISO 9001 | |
| Screw Cap |
| HDPE | |
| Polypropylene |