missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant HDPE Bottles with Caps
GREENER_CHOICE

Catalog No. 030838
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
13-425
20-410
24-410
28-410
38-430
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
030838 4 mL 13-425
030839 8 mL 20-410
0308310 15 mL 20-410
0308311 30 mL 20-410
0308312 60 mL 20-410
0308313 125 mL 24-410
0308314 250 mL 24-410
0308315 500 mL 28-410
0308316 1000 mL 38-430
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 030838 Supplier DWK Life Sciences Supplier No. 209041

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging
.

  • Narrow mouth
  • No drip pour lip for clean pouring
  • Attached closures remain tight over an extended time
  • Convenience packed

Specifications

Capacity 0.1 oz., 4mL
Capacity (Metric) 4 mL
Capacity (English) 0.1 oz.
Color Natural
Diameter (English) 0.62 in.
Material HDPE
Neck Finish 13-425
Certifications/Compliance ISO 9001
Height (Metric) 38 mm
Height (English) 1.4 in.
Closure Material Polypropylene
Closure Size 13-425 mm
Diameter (Metric) 16 mm
Closure Type Screw Cap
Show More Show Less