missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Supplier: DWK Life Sciences W209916
Description
- Good resistance to inorganic chemicals
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Chemical Identifiers
| Screw Cap | |
| Wide | |
| Jar | |
| Screw Cap |
| White | |
| Round | |
| Polypropylene |
Specifications
| 16.9 oz., 500 mL | |
| 16.9 oz. | |
| 3.3 in. | |
| Polystyrene | |
| Clear | |
| Round | |
| Jar | |
| Polyethylene Foam | |
| 89-400 mm | |
| Screw Cap |
| 500 mL | |
| Clear | |
| Screw Cap | |
| White | |
| Wide | |
| 99 mm | |
| 3.8 in. | |
| Polypropylene | |
| 85 mm | |
| Not Autoclavable |