missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Vials Convenience Kits with Pressure Release

Newly designed top provides a tighter seal with PTFE-silicone septa

$293.26 - $306.83

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Volume (Metric) 6.0 mL
Closure Type Crimp Cap
View More Specs

Products 2
Catalog Number Mfr. No. Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Height (Metric) Price Quantity & Availability  
02911313
View Documents Promotion Details
DWK Life Sciences
W22527801
46 mm
Case of 100 Each for $293.26
Only null left
 
02911316
View Documents Promotion Details
DWK Life Sciences
W22528001
75 mm
Case of 100 Each for $306.83
Only null left
 
Description

Description

  • Manufactured from Type I borosilicate glass
  • Rounded shoulders and bottoms allow for even heating and safer operation at higher pressures

Order Info

Available in convenience packs of 100. Dia. x H (10mL vials): 23x 46mm. Dia. x H (20mL vials): 23 x 75mm.

Specifications

Specifications

Clear
Borosilicate Glass
Crimp Cap
20 mm
23 mm
6.0 mL
100 Cs.
Videos
SDS
Documents

Documents