missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Headspace Vials Convenience Kits with Pressure Release

Catalog No. 02911316
Change view
Click to view available options
Height (Metric):
46 mm
75 mm
Height (English):
1.81 in.
2.95 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English)
02911316 75 mm 2.95 in.
02911313 46 mm 1.81 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02911316 Supplier DWK Life Sciences Supplier No. W22528001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Headspace Vials Convenience Kits with Pressure Release include rounded bottom, beveled finish vials and 20mm pressure release crimp seals. Manufactured from Type I borosilicate glass; seals release pressure when 3.0±0.5 bar is exceeded.

  • Manufactured from Type I borosilicate glass for chemical resistance and durability
  • Rounded shoulders and bottoms allow for even heating and safer operation at higher pressures
  • Each convenience kit includes 100 rounded bottom, beveled finish vials and 100 20mm pressure release crimp seals
  • Pressure release seals feature score lines that allow internal pressure release when 3.0±0.5 bar has been exceeded
  • Available with a choice of septa materials to suit application requirements

Order Info

Available in convenience packs of 100. Dia. x H (10mL vials): 23x 46mm. Dia. x H (20mL vials): 23 x 75mm.

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.95 in.
Closure Type Crimp Cap
Quantity 100/Cs.
Closure Size 20 mm
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 75 mm
Product Type Headspace Crimp Top Vial Convenience Kit
Show More Show Less