missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Staining Dishes for 50 Slides
Holds up to 50 slides horizontally
Supplier: DWK Life Sciences 900401
Description
- Dish and cover are made from soda-lime glass
- Dimensions: 3.25 L × 7.875 W × 4.125 in. H (80 × 200 × 105 mm)
- Nontarnishable and withstands most staining solutions
- Holds up to 50 slides horizontally
- Hinged handle allows easy insertion and removal of slides
Chemical Identifiers
| Glass staining dish for 50 slides |
Specifications
| No | |
| Soda Lime Glass | |
| Glass staining dish for 50 slides | |
| 50 slides horizontally | |
| 7.2 in. | |
| 3.4 in. | |
| 2.5 in. | |
| 6.5 cm |
| Rectangular | |
| Staining Dish | |
| Dish | |
| 18.5 x 8.8 cm (7.2 x 3.4 in.) | |
| 185 mm | |
| 68 mm | |
| 68 mm |