missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dishes for 50 Slides

Catalog No. p-89214
Change view
Click to view available options
Includes:
Cover
Dish
Dish, Cover
Dish, Cover, Rack
Rack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
08813A Dish, Cover, Rack
08813C Dish, Cover
22029567 Dish
22029568 Rack
22031300 Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08813A Supplier DWK Life Sciences Supplier No. 900400

Holds up to 50 slides horizontally

  • Dish and cover are made from soda-lime glass
  • Dimensions: 3.25 L × 7.875 W × 4.125 in. H (80 × 200 × 105 mm)
Rack
  • Nontarnishable and withstands most staining solutions
  • Holds up to 50 slides horizontally
  • Hinged handle allows easy insertion and removal of slides

Specifications

Closure Included Yes
Bottom Shape Rectangular
Material Soda Lime Glass
Type Staining Dish
For Use With (Equipment) Glass staining dish for 50 slides
Includes Dish, Cover, Rack
Slide Count 50 slides horizontally
Dimensions (L x W) 18.5 x 8.8 cm (7.2 x 3.4 in.)
Length (English) 7.2 in.
Length (Metric) 185 mm
Width (English) 3.4 in.
Width (Metric) 88 mm
Depth (English) Inside 2.5 in.
Depth (Metric) 68 mm
Depth (Metric) Inside 6.5 cm
Show More Show Less