missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
Supplier: DWK Life Sciences W224834
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Order Info
Caps available separately
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.
Chemical Identifiers
| Borosilicate Glass | |
| Screw Cap | |
| Autoclavable |
| Screw | |
| M-T File™ and Vial Rack |
Specifications
| Clear | |
| Borosilicate Glass | |
| Partitioned Tray | |
| 8 dr. | |
| M-T File™ and Vial Rack | |
| ASTM E438, USP Type I, Type I, Class A | |
| Sample Vial in Lab File |
| 25 mm | |
| 30 mL | |
| Screw | |
| Screw Cap | |
| Autoclavable | |
| 95 mm |