missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap
Internal threaded screw cap can be easily removed with one hand
$354.67 - $640.80
Specifications
| Diameter (English) Outer | 0.47 in. |
|---|---|
| Color | Natural |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Thread Style | Internal |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Style | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Style | Price | Quantity & Availability | |||
|
02912702
|
DWK Life Sciences
W985901 |
2 mL | Non-sterile | Writing Patch |
Case of 1000 Each for $640.80
|
|
|||
|
02912706
|
DWK Life Sciences
W985911 |
2 mL | Sterile | Writing Patch |
Case of 500 Each for $405.43
|
|
|||
|
02912705
|
DWK Life Sciences
W985910 |
1.2 mL | Sterile | Writing Patch |
Case of 500 Each for $354.67
|
|
|||
|
02912708
|
DWK Life Sciences
W985913 |
4 mL | Sterile | Writing Patch |
Case of 500 Each for $561.35
|
|
|||
|
02912709
|
DWK Life Sciences
W985914 |
5 mL | Sterile | Writing Patch |
Case of 500 Each for $588.10
|
|
|||
|
02912707
|
DWK Life Sciences
W985912 |
3 mL | Sterile | Writing Patch |
Case of 500 Each for $521.57
|
|
|||
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Specifications
| 0.47 in. | |
| 12 mm | |
| Internal | |
| Yes |
| Natural | |
| Polypropylene | |
| Yes | |
| Screw Cap |