missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap

Internal threaded screw cap can be easily removed with one hand

Supplier:  DWK Life Sciences W985912

 View more versions of this product

Catalog No. 02912707


Only null left

Description

Description

  • Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
  • Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
  • Made from low binding cryogenic, virgin polypropylene

Specifications

Chemical Identifiers

0.47 in.
12 mm
Internal
Yes
Natural
Polypropylene
Yes
Screw Cap

Specifications

Natural
Natural
Polypropylene
3 mL
Writing Patch
Yes
Screw Cap
Yes
63 mm
0.47 in.
12 mm
Sterile
2.48 in.
Internal
Yes
500/Cs.
DOT, IATA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions