missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Features PTFE faced (14B) styrene-butadiene rubber liner
$347.92 - $1028.18
Specifications
| Color | Black |
|---|---|
| Material | Phenolic Resin |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
| Closure Liner | PTFE/14B Rubber |
| Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Qty | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Qty | ||||
|
06-406-33
|
DWK Life Sciences
240480 |
33-430 | 100 Cs. |
Case of 100 Each for $605.88
|
|
||||
|
06-450-44
|
DWK Life Sciences
240409 |
15-425 | 200 Cs. |
Case of 200 Each for $406.82
|
|
||||
|
06-450-47
|
DWK Life Sciences
240416 |
20-400 | 100 Cs. |
Pack of 100 Each for $347.92
|
|
||||
|
06-450-49
|
DWK Life Sciences
240419 |
28-400 | 100 Cs. |
Pack of 100 Each for $430.30
|
|
||||
|
06-450-51
|
DWK Life Sciences
240463 |
15-415 | 200 Cs. |
Case of 200 Each for $709.89
|
|
||||
|
06-450-50
|
DWK Life Sciences
240421 |
33-400 | 100 Cs. |
Case of 100 Each for $1,028.18
|
|
||||
|
02-912-525
|
DWK Life Sciences
240414 |
18-415 | 200 Cs. |
Case of 200 Each for $463.98
|
|
||||
|
06-406-40
|
DWK Life Sciences
240408 |
13-425 | 200 Cs. |
Case of 200 Each for $370.06
|
|
||||
Description
- Designed for product safety
- TFE/Styrene-Butadiene rubber liner
- Screw cap
- Pheolic
- Black
- Autoclavable
Specifications
| Black | |
| ISO 9001 | |
| PTFE/14B Rubber |
| Phenolic Resin | |
| Bottle | |
| Autoclavable |