missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Glass E-Z Vials Convenience Packs
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
$96.47 - $181.25
Specifications
| Color | Amber |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Neck Style | Crimp Top |
| Catalog Number | Mfr. No. | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
|
02926955
|
DWK Life Sciences
W2251730207 |
Green | PTFE/Silicone |
Pack of 100 Each for $143.33
|
|
||||
|
02926954
|
DWK Life Sciences
W2251730204 |
Blue | PTFE/Silicone |
Pack of 100 Each for $143.33
|
|
||||
|
02926949
|
DWK Life Sciences
W2251730103 |
Red | PTFE/Rubber |
Pack of 100 Each for $96.47
|
|
||||
|
02926951
|
DWK Life Sciences
W2251730107 |
Green | PTFE/Rubber |
Pack of 100 Each for $96.47
|
|
||||
|
02926953
|
DWK Life Sciences
W2251730203 |
Red | PTFE/Silicone |
Pack of 100 Each for $143.33
|
|
||||
|
02926952
|
DWK Life Sciences
W22517302 |
Natural | PTFE/Silicone |
Case of 100 Each for $145.10
|
|
||||
|
02926957
|
DWK Life Sciences
W2251730303 |
Red | PTFE/Silicone/PTFE |
Pack of 100 Each for $181.25
|
|
||||
|
02926950
|
DWK Life Sciences
W2251730104 |
Blue | PTFE/Rubber |
Pack of 100 Each for $96.47
|
|
||||
Description
- Manufactured from certified clear and amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
| Amber | |
| 1.8 mL | |
| Crimp Top | |
| 11 mm | |
| 32 mm |
| 12 mm | |
| 1.25 in. | |
| Crimp Cap | |
| Yes |