missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Glass E-Z Vials Convenience Packs

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

Supplier:  DWK Life Sciences W2251730103

 View more versions of this product

Catalog No. 02926949


Only null left

Description

Description

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications

Chemical Identifiers

Amber
1.8 mL
Crimp Top
11 mm
32 mm
12 mm
1.25 in.
Crimp Cap
Yes

Specifications

Red
Amber
Borosilicate Glass
0.002 PTFE/0.037 Rubber Liner
Aluminum
Crimp Cap
11 mm
32 mm
PTFE/Rubber
12 mm
1.8 mL
1.25 in.
Crimp Top
100 Pk.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions