missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle
Delivers stains or indicator solutions drop by drop
$307.24 - $384.36
Specifications
| Includes | Pouring spout |
|---|---|
| Shape | Round |
| Product Type | Dropping Bottle |
| Closure Type | Stopper |
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
|
02911300
|
DWK Life Sciences
W211734 |
50 mL | Clear |
Case of 6 Each for $307.24
|
|
||||
|
02911302
|
DWK Life Sciences
W211754 |
50 mL | Amber |
Case of 6 Each for $307.24
|
|
||||
|
02911303
|
DWK Life Sciences
W211755 |
100 mL | Amber |
Case of 6 Each for $359.18
|
|
||||
|
02911301
|
DWK Life Sciences
W211735 |
100 mL | Clear |
Case of 6 Each for $384.36
|
|
||||
Description
Delivers stains or indicator solutions drop by drop
- Complete with a glass stopper
- A partial turn of the ground glass stopper seals the bottle
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Not autoclavable
Specifications
| Pouring spout | |
| Round | |
| Dropping Bottle | |
| Stopper |