missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle
Delivers stains or indicator solutions drop by drop
Supplier: DWK Life Sciences W211754
Description
Delivers stains or indicator solutions drop by drop
- Complete with a glass stopper
- A partial turn of the ground glass stopper seals the bottle
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Not autoclavable
Chemical Identifiers
| Pouring spout | |
| Round | |
| Dropping Bottle | |
| Stopper |
Specifications
| 1.69 oz., 50 mL | |
| 1.69 oz. | |
| 1.77 in. | |
| Soda Lime Glass | |
| Round | |
| Dropping Bottle | |
| 3.74 in. | |
| Stopper |
| 50 mL | |
| Amber | |
| Pouring spout | |
| 50 mL | |
| 95 mm | |
| 1.77 in. | |
| 45 mm | |
| Not Autoclavable |