missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs
40% larger opening improves sample accessibility while reducing autosampler needle damage
Supplier: DWK Life Sciences W2251540107
Description
- Manufactured from clear Type I borosilicate glass
- 12 x 32 mm screw top with 9 mm ABC screw cap
- Available with and without writing patch
Chemical Identifiers
| 0.47 in. | |
| 12 mm | |
| 1.8 mL | |
| Polypropylene | |
| 9 mm |
| Clear | |
| Borosilicate Glass | |
| 1.25 in. | |
| Screw Cap | |
| 32 mm |
Specifications
| Green | |
| Clear | |
| Borosilicate Glass | |
| 1.8 mL | |
| 1.25 in. | |
| Screw Cap | |
| No |
| 0.47 in. | |
| 12 mm | |
| No | |
| White PTFE, Red Silicone | |
| Polypropylene | |
| 9 mm | |
| 32 mm |