missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Sterile Mixed Cellulose Ester Gridded Membranes
Composed of cellulose acetate and cellulose nitrate.
Supplier: Cytiva 7153104
Description
- Color contrast provides easier particle detection and minimizes eye fatigue
- Nontoxic grids does not inhibit bacterial growth
- High dirt-loading capacity
- Biologically inert with thermal stability
- No surfactants to contaminate samples
- Uniform microporous structure of membrane enables high flow rates
Specifications
| Black | |
| Disc | |
| 0.45 μm | |
| White | |
| Yes | |
| 47 mm |
| Gridded Filter | |
| MCE, WME Range | |
| Sterile | |
| Pad | |
| Circle |