missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Regenerated Cellulose Membranes: Grade RC 58

Catalog No. 09927571
Change view
Click to view available options
Diameter (Metric):
47 mm
50 mm
100 mm
Dimensions (L x W):
300 x 600 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Dimensions (L x W)
09927571 47 mm -
09927584 - 300 x 600 mm
09927574 50 mm -
09927583 100 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09927571 Supplier Cytiva™ Supplier No. 10410312
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Consists of pure cellulose without any wetting agents

  • Spontaneously wetting, very good wet strength
  • Extremely chemically resistant; suitable for aqueous and organic media
  • Hydrophilic
  • Mechanically stable
  • Sterilizable by all methods

Specifications

Filter Type Membrane Filter
Material Regenerated Cellulose
Pore Size 0.2 μm
Sterility Sterile
Hydrophobicity Hydrophilic
Membrane Type RC58
Thickness (Metric) 75 μm
Type Filtration Membrane Disc
Diameter (Metric) 47 mm