missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PTFE Membrane Circles

Catalog No. 09874612
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
5 μm
Diameter (Metric):
25 mm
37 mm
47 mm
50 mm
90 mm
150 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09874612 5 μm 90 mm
09301099 0.45 μm 47 mm
09874611 5 μm 50 mm
09874610 5 μm 47 mm
09874609 5 μm 37 mm
09874613 5 μm 150 mm
09874615 1.0 μm 47 mm
09874614 1.0 μm 25 mm
09874618 0.45 μm 50 mm
09874620 0.2 μm 50 mm
09874619 0.2 μm 47 mm
09874616 1.0 μm 50 mm
09927606 0.2 μm 25 mm
09927602 0.45 μm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09874612 Supplier Cytiva Supplier No. 10411116
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

  • Hydrophobic
  • Chemically stable and inert
  • Can be used up to 120°C
  • Laminated onto randomly arranged polypropylene support material

  • For filtration with organic and chemically aggressive solutions or gases
  • Particularly suitable for HPLC analysis

Specifications

Material PTFE
Pore Size 5 μm
Hydrophobicity Hydrophobic
Membrane Type TE 38
No. per Pack 25Pack
Diameter (Metric) 90 mm