missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Supplier:  Cytiva 2702T

 View more versions of this product

Catalog No. 09927839


Only null left

Description

Description

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
Specifications

Chemical Identifiers

Autoclavable
1000 cm2
4.1 bar (60 psi)
PTFE
Polypropylene
75 mm

Specifications

Autoclavable
PTFE
1000 cm2
Female national pipe thread (FNPT)
Female national pipe thread (FNPT)
75 mm
Polycap TF 75, 0.2 μm, with FNPT inlet and outlet (5 pcs)
0.2 μm
Polypropylene
4.1 bar (60 psi)
5Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions