missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 75 TF
Description
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Polycap TF 75, 0.2 μm, with 1/2 in SB inlet and outlet (1 pc) |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Filtration Area | 1000 cm2 |
| Housing Material | Polypropylene |
| Inlet Style | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing |
| Max. Pressure | 4.1 bar (60 psi) |
| Outlet Style | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing |
| Quantity | 1 Each |
| Show More |