missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Supplier:  Cytiva 67007502

 View more versions of this product

Catalog No. 097448


Only null left

Description

Description

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
Specifications

Chemical Identifiers

Autoclavable
1000 cm2
4.1 bar (60 psi)
PTFE
Polypropylene
75 mm

Specifications

Autoclavable
PTFE
Sterile
Polypropylene
4.1 bar (60 psi)
1 Each
75 mm
Polycap TF 75, 0.2 μm, with 3/8 in SB inlet and outlet (1 pc)
0.2 μm
1000 cm2
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Disposable Capsule
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions